Beli harga end mill carbide di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OSG Carbide End Mill (Mata Pahat Frais Persegi)atribut:
- Total Length: 80mm
- Blade length: 33.0mm
- Shank Diameter: 12mm
- Blade Diameter: 11mm
- Effective Length: 36.3mm
- Material: Cemented Carbide
- EDP No.: 3182510
- GESAC Solid Carbide Radius End Mill (Mata Pahat Frais Radius)Deskripsi:Solid Carbide Radius Endmill, For Steel.atribut:
- Product Group: Radius Endmill
- Material: Carbide
- OSG Carbide End Mill (Mata Pahat Frais)atribut:
- Material: Cemented carbide
- Number of Blades: 2
- OSG WXL Coated 2 Flutes Ball Nose Carbide End Mill (Mata Pahat Frais Ballnose)Deskripsi:Alikasi material :Carbon steel, alloy steel, pre-hardened steel, tool steel (up to 40HRC)Pre-hardened steel/Hardened steel (up to 45HRC)Pre-hardened steel/Hardened steel (~55HRC)Stainless steel (~35HRC)Cast iron/Ductile cast ironCopper alloyAluminum alloyTitanium alloyHeat-resistant alloy
- monotaro 4 Flute Center Cut Short End Mill (Mata Pahat Frais Persegi)Deskripsi:It is a high end mill suitable for side machining and finish machining. Carbon steel, alloy steel, cast iron, aluminum alloyatribut:
- Overall Length (mm): 70
- Blade Length (mm): 25
- Blade Diameter (mm): 10
- Blade Diameter Tolerance (mm): 0~+0.03
- Material: Cobalt high speed steel
- Number of Tips: 4
- Shank Diameter Tolerance (mm): h6
- Helix Angle (°): 30
- Shank Diameter (mm): 10
- monotaro Tialn Coated 2 Blade 2.5D Carbide Square End Mill (Gash Type)Deskripsi:TiAlN coating is a heat-resistant coating, suitable for high-speed cutting and alloy casting, austenitic steel, etc., and for processing castings and nonferrous metals. Because of the gash type, the cutting edge strength is high and the chipping resistance is excellent.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Blade Diameter Tolerance (mm): 0 to -0.03
- Edge Type: Cutting edge gash
- Material: Cemented carbide
- Number of Blades: 2
- Coating: TiAlN
- Helix Angle (Degree): 30
- SwissTech 4FL Carbide Plain Shank End MillsDeskripsi:6 Piece Sets Dimensions to DIN 844. Cutting diameter to js12. Shank diameter to h6. Contents: 3, 4, 5, 6, 8 and 10mm. SwissTech carbide cutters are specifically engineered to be used in CNC machine centres. The rigidity and integrity of the machine tool is paramount to the performance of this type of cutter. Carbide cutters are used mainly at high speed and feed rates. The increased temperatures associated with cutting at such high rates are absorbed by the carbide, which will retain its strength and hardness. SwissTech carbide cutters can be used across a range of materials.atribut:
- Flute Length: 12(2)mm 14mm 16mm 20(2)mm
- Shank Diameter: 10mm 3mm 4mm 5mm 6mm 8mm
- Finish/Coating: Uncoated
- Number of Flutes: 4
- Cutter Diameter: 10mm 3mm 4mm 5mm 6mm 8mm
- Milling Application: Finishing Profiling Semi-finishing Slotting
- Cutter Diameter Tolerance: js12
- Product Number: E5SET00077
- Helix Angle: 30 Degree
- Application Materials: Alloy Steel Aluminium Carbon Steel Cast Iron Copper Stainless Steel
- Material Grade: Micrograin
- Number of Pieces: 6
- Shank Diameter Tolerance: h6
- Overall Length: 32mm 40mm 50(2)60mm 70mm
- Material: Solid Carbide
- Shank type: Plain Round
- Plunge Type: Centre Cutting
- Moldino (Mitsubishi Hitachi Tool) High Feed Ultra End Mill AHU (Pisau Frais Endmill)atribut:
- Shape Type: A
- monotaro Carbide Rotary BarDeskripsi:Produk ini juga sering disebut dengan Carbide Rotary Burr
- Winstar Micro Grain Carbide End Mill Square Type 2 Flute EPS-FA2 / EPS-SA2 Series (Mata Pahat Frais Persegi)atribut:
- Number of Flute: 2
- Winstar Micro Grain Carbide End Mills EPB - FA4 / EPB - SA4 (Ball Nosed - 4F)atribut:
- Number of Flute: 4
- NACHI Hard GS End Mill (Mata Pahat Frais)Deskripsi:This end mill is most suitable for super-high-speed machining of Hardened Steel by "GS Hard Coat".atribut:
- Outer Diameter Range (mm): 1-20
- Coating: GS TiAlN coat
- Helix Angle: Strong twist
- Material: Cemented carbide
- Shank Diameter Tolerance: h6
- Surface Processing: TiAIN
- Torsion Angle (°): 50
Daftar Harga harga end mill carbide Terbaru November 2026
| OSG Carbide End Mill (Mata Pahat Frais Persegi) | Rp2.699.900 |
| GESAC Solid Carbide Radius End Mill (Mata Pahat Frais Radius) | Rp189.900 |
| OSG Carbide End Mill (Mata Pahat Frais) | Rp459.900 |
| OSG WXL Coated 2 Flutes Ball Nose Carbide End Mill (Mata Pahat Frais Ballnose) | Rp369.900 |
| monotaro 4 Flute Center Cut Short End Mill (Mata Pahat Frais Persegi) | Rp189.900 |
| OSG Carbide End Mill 4 Flute Short (Mata Pahat Frais Persegi) | Rp309.900 |
| monotaro Tialn Coated 2 Blade 2.5D Carbide Square End Mill (Gash Type) | Rp189.900 |
| SwissTech 4FL Carbide Plain Shank End Mills | Rp3.099.900 |
| NACHI VG Mills Two Flutes Carbide End Mill - 9442 (Mata Pahat Frais) | Rp349.900 |
| NACHI VG Mills Four Flutes Carbide End Mill - 9444 (Mata Pahat Frais) | Rp499.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/P102095126-1.jpg)
/lxP103246789-1.jpg)
/P103061531-1.jpg)
/3pP102095133-2.jpg)
/46P101001150-12.jpg)
/P102100226-1.jpg)
/e1P102247505-2.jpg)

/P101006102-1.jpg)
/2jP101006091-3.jpg)
%20High%20Feed%20Ultra%20End%20Mill%20AHU%20(Pisau%20Frais%20Endmill)/P102043967-2.jpg)

/P102044360-1.jpg)
/P102044414-1.jpg)
/P102406995-1.jpg)
/P101006079-1.jpg)
/P101006084-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)